MB Series 8 in. Medium Bare Pig

Part #PMB08  |  Item #4927306  |  Manufacturer Part #MB08

Call for Pricing EACH

Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bare foam pigs are primarily used for drying and sweeping of loose debris, gauging of internal pipe conditions before extensive pigging
  • Medium-density bare pigs are constructed of 5 pound per cubic foot density foam and coated with polyurethane elastomer on base

Specifications

CARB OTC LEED Compliant: No

Collection: MB Series

Color: White

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Size: 8 in