MC Series 6 in. Polybutolyne Medium Criss Cross

Part #PMC06  |  Item #4927008  |  Manufacturer Part #MC06

Call for Pricing EACH

Size:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coated foam pigs are used for regular wiping and general cleaning
  • The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating
  • MC pigs are constructed of 5 pound per cubic foot density foam and coated with polyurethane elastomer in criss-cross pattern

Specifications

CARB OTC LEED Compliant: No

Collection: MC Series

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Size: 6 in