Pigs Unlimited
MW Series 10 in. Wirebrush Foam Pig
Part #PMW10 | Item #4926996 | Manufacturer Part #MW10
Call for Pricing
EACH
Size:
Product Details
- Wire brush foam pigs are primarily used for cleaning lines with buildup or debris in new construction and routine maintenance
- The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating in criss-cross pattern and equipped with wire brush straps
- Used for medium cleaning applications
- Constructed of 5 pound per cubic foot density foam
Specifications
CARB OTC LEED Compliant: No
Coating: Polyurethane Elastomer
Collection: MW Series
Color: Red
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Product Type: Wire Brush
Size: 10 in
Entire Collection
-
Call for Pricing