MW Series 6 in. Wirebrush Foam Pig

Part #PMW06  |  Item #4926988  |  Manufacturer Part #MW06

Call for Pricing EACH

Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wire brush foam pigs are primarily used for cleaning lines with buildup or debris in new construction and routine maintenance
  • The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating in criss-cross pattern and equipped with wire brush straps
  • Used for medium cleaning applications
  • Constructed of 5 pound per cubic foot density foam

Specifications

CARB OTC LEED Compliant: No

Coating: Polyurethane Elastomer

Collection: MW Series

Color: Red

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Product Type: Medium Density Wirebrush

Size: 6 in