384 sq in. Embedded Post Grill with Grate
B-24 Series 384 sq in. Embedded Post Grill with Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 360 degree firebox rotation on theft proof swivel.
- Infinitely adjustable cooking grate also tips over and out of firebox for easy access.
- Heavy gauge welded steel fabrication. No rivets.
- Made in the USA since 1959.
- This is the same charcoal grill made for state and national parks and campgrounds.
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- B-24 Series Charcoal Grills
- Collection:
- B-24 Series
- Indoor Outdoor:
- Outdoor
- Material:
- Steel
- Size:
- 384 sq in
- Weight:
- 91 lb