300 sq in. Short Post Grill with Welded Base Plate
N/G-20 Series 300 sq in. Short Post Grill with Welded Base Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 360 degree firebox rotation on theft proof swivel.
- Cooking grate adjusts to 4 levels.
- Heavy gauge welded steel fabrication. No rivets.
- Made in the USA since 1959.
- This is the same charcoal grill made for state and national parks and campgrounds.
- Galvanized finish on firebox and post prevents rustout.
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- N/G-24 Galvanized Steel Charcoal Grills
- Coating:
- Galvanized
- Collection:
- N/G-20 Series
- Indoor Outdoor:
- Outdoor
- Material:
- Steel
- Size:
- 300 sq in
- Weight:
- 81 lb