DESCRIPTION

  • Cleans, deodorizes, and shines unfinished and no-wax floors
  • Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
  • Kills germs including salmonella, staph, athlete’s foot and Hong Kong strain of Influenza A virus
  • Removes tough grease and dirt
  • Versatile for use on a variety of surfaces

Clorox Pine-Sol® Pine Scented 3 Pack

CLO35418CT

Size:

144 oz

SPECIFICATIONS

Application
Commercial
Collection
Pine-Sol®
Package Quantity
Pack of 3
SCAQMD Compliant
No
Size
144 oz
Type
Cleaner
UL Listed
No

Starting at
$46.99
per CASE
  • QUANTITY