PINE-SOL LAVENDAR ALL-PURPOSE CLEAN

You last purchased this on
 
Pine-Sol

PINE-SOL LAVENDAR ALL-PURPOSE CLEAN

  • Fast #
  • Part #MMRCLOR97301
  • Item #7482943
  • Manufacturer Part #CLO97301
4.4 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Pine-Sol

PINE-SOL LAVENDAR ALL-PURPOSE CLEAN

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SAFE ON SURFACES: Pine-Sol® concentrate cleaner removes tough messes on indoor and outdoor surfaces including appliances, outdoor furniture, garbage cans, showers, toilets, counters and sinks
  • CONCENTRATED CLEANER: Concentrated formula can be diluted to deliver 72 gallons of effective cleaning product for heavy cleaning and light touch ups with the long lasting fresh scent of lavender
  • ALL PURPOSE CLEANER: Pine-Sol® All Purpose Cleaner in a Lavender Clean scent cleans and deodorizes floors, industrial kitchens, restroom facilities and more; Packaging may vary
  • GREAT FOR COMMERCIAL USE: From CloroxPro™, Pine-Sol® is ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
  • MULTI-SURFACE CLEANER: Pine Sol® powers through tough dirt, grease and grime on a wide variety of surfaces, leaving only a sparkle and the fresh scent of clean behind
  • Requires Certification

Specifications

Capacity:
144 oz
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 3
Product Type:
Cleaner, Lavender
SCAQMD Compliant:
No
Size:
144 oz