Pine-Sol
Pine-Sol® 24 oz. Disinfectant Cleaner (Case of 12)
Part #CLO97326 | Item #4712336 | Manufacturer Part #CLO 97326
Size:
24 ozHow to get it:
Product Details
- DISINFECTANT CLEANER: The ideal solution to any mess, Pine-Sol cleans and disinfects, killing 99.9% of germs including the COVID-19 virus*; Package may vary
- ONE BOTTLE DOES IT ALL: This Pine-Sol® multi-use cleaner penetrates and cleans messes on a wide variety of hard, nonporous surfaces, including floors, sinks, counters, stoves, bathtubs, tile and more
- CONCENTRATED CLEANER: Pine-Sol® all-purpose cleaner is a concentrated disinfectant cleaner that can be diluted to different strengths; one 24 oz bottle provides 12 gallons of cleaning power
- PINE-SOL SCENT: Sanitize, deodorize and eliminate odor causing bacteria with the long-lasting fresh scent of Pine-Sol®'s all-purpose cleaner in Original Pine
- MULTI-SURFACE CLEANING DISINFECTANT: The #1 pine-scented dilutable cleaner, based on IRI sales data dated 9/26/2020, Pine-Sol® all purpose disinfecting cleaner powers through tough grease and grime
- GREAT FOR COMMERCIAL USE: Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
Documents
Specifications
Application: Disinfectant, Metal
Capacity: 24 oz
Collection: Pine-Sol®
EcoLogo Certified: No
Green Seal Certified: No
Height: 9-41/50 in
Indoor Outdoor: Indoor
Length: 11-22/25 in
Material: Liquid
Package Quantity: Case of 12
Product Type: Liquid, Pine
SCAQMD Compliant: No
Size: 24 oz
Weight: 21.92
Width: 9-3/50 in
Entire Collection
-
Starting at $66.81
-
Starting at $65.71
-
Starting at $57.96