• Cart

DESCRIPTION

Pinnacle Landscape & Geotextile 6 in. x 300 ft. 2.5 oz. Non-Woven Geotextile Fabric

P206250

Length:

300 ft

SPECIFICATIONS

Length
300 ft
Material
Fabric
Width
6 in

  • QUANTITY

0 item(s) added to Cart Checkout Now