DESCRIPTION

Pinnacle Landscape & Geotextile 8 ft. 5 oz. Woven Landscape Fabric

P509250NPW

Length:

SPECIFICATIONS

Length
250 ft
Material
Fabric
Width
8 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY