6 x 8 in. Replacement Burner in Black
6 x 8 in. Replacement Burner in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protect people and property
- Saves energy and money
- Helps prevent cooking fires before they start
- Easy to clean
- Patented & proven temperature limiting (TLC) technology helps prevent the burners from reaching cooking oil auto ignition temperature
- Easy to install
- Outstanding ROI
Specifications
- Application:
- Replacement Coil
- Average Life:
- 15 yr
- CSA Certified:
- CSA 22.2 No. 61
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Temperature Limiting Control
- Depth:
- 2 in
- ETL Listed:
- Yes
- Fitting Size 1:
- 5-4/5 in
- Fitting Sizes:
- 5-4/5 in
- GSA Approved:
- No
- Height:
- 2 in
- Length:
- 10-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 662
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Replacement Burner
- Thickness:
- 1.5 in
- Type:
- PPTISTBZA
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 2100 W
- Width:
- 9-3/4 in