PIP
ArmorTuff® L Size Nitrile and Cotton Chemical Resistant Gloves in Blue (Pack of 12)
Part #P563154L | Item #8085417 | Manufacturer Part #56-3154/L
Glove Size:
LProduct Details
- Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- ActiFresh™ treated to reduce germs and odors
- Provides protection from physical hazards such as cut, puncture, snag and abrasion
- Blue nitrile coating on cotton jersey liner
- Comfortable and flexible
- Provides excellent dexterity and grip
- Resistant to grease and oils
- Safety cuff helps protect wrist and allows for fast removal
- Launderable
Documents
Specifications
Coating: Nitrile
Collection: ArmorTuff®
Color Finish: Blue
Color Finish Category: Blues
Disposable: No
Glove Size: L
Glove Type: [Assembly, Chemical Resistant, General Handling and Maintenance, Metal Handling and Fabrication]
Length: 10-1/5 in
Material: [Cotton, Rubber]
Material Type: Nitrile
Package Quantity: Pack of 12
Reusable: Yes