Bouton® 8 in. Lens Cleaning Towelette (100 per Box)

Part #P252LCT100  |  Item #6560258  |  Manufacturer Part #252-LCT100

$10.33 per BOX
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pre-moistened towelettes
  • For plastic, glass or polycarbonate lenses
  • Ideal for safety glasses, goggles or face shields
  • Anti-Fog, Anti-Static, Anti-Streaking formula
  • Dispenser can also be easily placed on walls
  • 100 Towelettes per dispenser
  • Individually foil packaged
  • Silicone free

Specifications

Collection: Bouton®

Disposable: No

Length: 8 in

Package Quantity: 100

Product Type: Cleaner

Reusable: No

Size: 8 in x 5 in