This product requires certification to purchase.

Cotton and Polyester Gloves

You last purchased this on
 
PIP®

Cotton and Polyester Gloves

  • Fast #
  • Part #P39C121L
  • Item #8131817
  • Manufacturer Part #39-C121/L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

Cotton and Polyester Gloves

  • Fast #
  • Part #P39C121L
  • Item #8131817
  • Manufacturer Part #39-C121/L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 400
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cost and comfort combine to make this glove the economical palm coated glove choice
  • Latex coating provides excellent grip in wet/dry conditions and offers abrasion resistance
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort
  • Requires Certification

Documents


Specifications

Coating:
Latex
Color Finish Category:
Reds
Color Finish Name:
Red
Disposable:
No
Glove Size:
L
Glove Type:
Assembly, Construction, Gardening, Inspection, Landscaping, Material Handling, Refuse Handling
Length:
8-9/10 in
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes
Thickness:
7 ga