Full Face Fire Resistant Hood in Black
Full Face Fire Resistant Hood in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full face coverage
- Tri-Cut design
- Fabric combination provides comfort and breathability
- One Size Fits Most
- Meets NFPA 1971 Requirements
- TPP Rating 23
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Material:
- Nomex®
- Product Type:
- Flame Resistant Hood
- Reusable:
- No