Full Face Fire Resistant Hood in White
Full Face Fire Resistant Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100% Nomex® fabric's protective qualities will not wash out
- Fabric meets OSHA requirements for flame resistance
- 100% Nomex® flame resistant balaclavas offer limited chemical splash protection along with excellent wear and durability
- Meets NFPA 1971 requirements
- One Size Fits Most
- TPP Rating 20-23
- Straight-Cut design
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Material:
- Nomex®
- Product Type:
- Flame Resistant Hood
- Reusable:
- No