PIP®
L Size Bomber Jacket with Zip-Out Fleece Liner
Part #P3331770LYL | Item #4899862 | Manufacturer Part #333-1770-LY/L
$103.56
EACH
Clothing Size:
Product Details
- Rip Stop polyester 300 D. coated waterproof outer shell with taped seams
- Double front storm flap zipper closure
- Removeable black 280g fleece liner
- Water tight "D" ring access
- I.D. pocket and radio/cell pocket
- Mic tabs with reinforced stitching
- Pen pockets on the sleeve
- Detachable hideaway hood
- Adjustable elastic cuffs and elastic waist
- Inner liner pockets for keeping items out of the elements
Documents
Specifications
ANSI Specifications: ANSI Class 3
Clothing Size: L
Color Finish: Lime Yellow
Color Finish Category: Yellows
Disposable: No
Length: 31-1/2 in
Material: Plastic
Product Type: Jacket
Reusable: Yes