PIP®

M Size Leather Glove

Part #P68162M  |  Manufacturer Part #68-162/M

Glove Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Natural

Glove Size: M

Glove Type: [Construction, Machine Operation, Farming, Light Duty Welding, Utility Work, Roping]

Length: 9-3/10 in

Material: Leather

Reusable: Yes