MaxiFlex® Endurance™ XL Size Endurance Micro Foam Grip Gloves

Part #P34PK844XL  |  Item #7107189  |  Manufacturer Part #34-PK-844/XL

Glove Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Micro-Foam Nitrile Coating
  • Vend-Ready Packaging
  • Micro Dots for More Durability
  • 360° Breathability
  • 100% Silicone-free
  • Excellent Abrasion Resistance

Specifications

ANSI Specifications: ANSI 1

Coating: Nitrile

Collection: MaxiFlex® Endurance™

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: XL

Glove Type: General Purpose

Material: [Knit, Lycra, Plastic]

Material Type: Nylon

Reusable: Yes