NIOSH 42 CFR 84 Plastic N95 Mask in White (Pack of 20)
NIOSH 42 CFR 84 Plastic N95 Mask in White (Pack of 20)
Frequently Purchased Together
Product Details
Product Details
- NIOSH certified N95 respirator, meeting the NIOSH 42 CFR 84 respirator certification requirements
- Allows for easy breathing and normal speaking
- Adjustable metal nose band for a proper fit
- Closed cell foam nose pad that contours the face, improving comfort and fit
- Latex-free dual elastic straps help keep the respirator positioned properly on the face
- Disposable and maintenance-free
- APF 10 when properly fit tested (see spec sheet for more details)
Documents
Specifications
- Application:
- Industrial
- Chemical Rating:
- NIOSH 42 CFR 84
- Clothing Size:
- One Size Fits All
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Height:
- 15-4/25 in
- Length:
- 16-27/50 in
- Material:
- Plastic
- Material Type:
- Polyester
- Origin:
- Global
- Package Quantity:
- Pack of 20
- Product Type:
- N95 Mask
- Width:
- 11-21/50 in