Size L Dyneema®, Plastic, Silica, Stainless Steel and Synthetic Fiber Cut & Resistant Gloves in White
Size L Dyneema®, Plastic, Silica, Stainless Steel and Synthetic Fiber Cut & Resistant Gloves in White
Frequently Purchased Together
Product Details
Product Details
- Seamless knit construction provides comfort, fit, and dexterity
- Dyneema® blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Special non-latex Cuff dramatically reduces cuff blowout, even after multiple launderings in bleach
- Can be worn on its own or as a glove liner
- Good gripping properties
- Shrink resistant
- Complies with FDA food handling requirements 21 CFR, Part 177
- Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
Documents
Specifications
- ANSI:
- ANSI Cut Level A7
- ASTM:
- ASTM F2992-15
- Coating:
- Uncoated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- L
- Glove Type:
- Food Processing, Food Service, Industrial, Knit Wrist
- Length:
- 10-1/2 in
- Material:
- Dyneema®, Plastic, Silica, Stainless Steel, Synthetic Fiber
- Material Type:
- Polyester
- Reusable:
- Yes