This product requires certification to purchase.

Size XL Acrylic and Plastic Cut & Resistant Gloves in Black/Blue

PIP®

Size XL Acrylic and Plastic Cut & Resistant Gloves in Black/Blue

  • Fast #
  • Part #P418014XL
  • Item #8133459
  • Manufacturer Part #41-8014/XL
4 out of 5 Customer Rating
Brand image
PIP®

Size XL Acrylic and Plastic Cut & Resistant Gloves in Black/Blue

  • Fast #
  • Part #P418014XL
  • Item #8133459
  • Manufacturer Part #41-8014/XL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Seamless construction for a comfortable fit
  • PolyKor® / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection
  • Latex MicroSurface coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Double-Dipped coating helps extend the life of the glove and provide excellent abrasion resistance
  • Single-layer construction provides excellent thermal insulation and improved dexterity
  • Quickly evaporates moisture from the skin
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A4
ASTM:
ASTM F2992-15
Coating:
Latex
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue
Glove Size:
XL
Glove Type:
Construction, Commercial Fishing, Food Processing, Outdoor Winter Activities, Recreation, Utilities
Length:
11-2/5 in
Material:
Plastic
Material Type:
Acrylic, Polyester
Reusable:
Yes
Width:
4-3/5 in