XL Size Bomber Jacket with Zip-Out Fleece Liner

Part #P3331770LYXL  |  Item #4899861  |  Manufacturer Part #333-1770-LY/XL

$103.56 EACH

Clothing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rip Stop polyester 300 D. coated waterproof outer shell with taped seams
  • Double front storm flap zipper closure
  • Removeable black 280g fleece liner
  • Water tight "D" ring access
  • I.D. pocket and radio/cell pocket
  • Mic tabs with reinforced stitching
  • Pen pockets on the sleeve
  • Detachable hideaway hood
  • Adjustable elastic cuffs and elastic waist
  • Inner liner pockets for keeping items out of the elements

Documents

Specifications

ANSI Specifications: ANSI Class 3

Clothing Size: XL

Color Finish: Lime Yellow

Color Finish Category: Yellows

Disposable: No

Length: 31-1/2 in

Material: Plastic

Product Type: Jacket

Reusable: Yes