XL Size Goatskin Leather Lined Drive Gloves

Part #P093700XL  |  Item #3947703  |  Manufacturer Part #09-3700/XL

Call for Pricing per PAIR

Glove Size:

XL

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: Tan

Color Finish Category: Neutrals

Disposable: No

Glove Size: XL

Material: Goatskin Leather

Reusable: No