XL Size High Visibility Vest
XL Size High Visibility Vest
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2" two tone tape for optimum visibility
- Zipper closure
- Breathable polyester mesh
- 2 internal lower pockets
- 2 external chest pockets
- 2 external lower flap pockets
Documents
Specifications
- ANSI:
- ANSI Class II
- Clothing Size:
- XL
- Color Finish Category:
- Yellows
- Color Finish Name:
- High Visibility Yellow
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- Yes
- Width:
- 52 in