XXL Size Polyurethane Coated Glove in Black

Part #P33B115XXL  |  Item #7102719  |  Manufacturer Part #33-B115/XXL

$1.06 EACH

Glove Size:

XXL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort
  • Pair packed for ease of distribution

Documents

Specifications

ANSI Specifications: ANSI 1

Coating: Polyurethane

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: XXL

Glove Type: [Electronic and Computer Assembly, Quality Control, Inspection, General Assembly, Touch Screen Devices]

Length: 10-3/5 in

Material: Plastic

Material Type: [Polyester, Polyurethane]

Reusable: Yes

Thickness: 13 ga