DESCRIPTION

  • Wall flashing panel seals exterior wall penetrations at the building envelope
  • Stops water, and air infiltration at penetrations
  • Helps reduce contractors liability
  • Keeps bugs out
  • Doesn't rely on sealants
  • Plumbing flashing panel - fits 3" sized pipes and 4" sheet Metal duct

3 in. Pipe Flashing Panel

QP300

Pipe Tubing Size:

SPECIFICATIONS

Height
11-1/8 in
Pipe Tubing Size
3 in
Width
3/32 in

Print