1-1/2 in. Meter Nut Wrench
1-1/2 in. Meter Nut Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Economical and easy to use wrenches are compact and perfect for easy removal and installation of water meters
- Handle openings will fit curb stop valves
- Angled 45 ° for ease of use in tight spaces
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Handle Type:
- Straight
- Length:
- 9 in
- Tool Type:
- Meter Nut Wrench
- Waterworks Application:
- Water
- Weight:
- 2.2 lb