18 x 3/4 - 1 in. Curb Stop Wrench

You last purchased this on
 
Pipeline Products

18 x 3/4 - 1 in. Curb Stop Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

18 x 3/4 - 1 in. Curb Stop Wrench

  • Fast #
  • Part #PCS310
  • Item #1261121
  • Manufacturer Part #CS-310
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Red Powder Coat
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in - 1 in
Length:
18 in
Weight:
4.5 lb