2 in. Heavy Duty Cutterhead for Pipe
2 in. Heavy Duty Cutterhead for Pipe
Frequently Purchased Together
Product Details
- Zinc plate finish
- Waterline replacement tool
Documents
Specifications
- Adjustable:
- No
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc Plated
- Cutting Capacity:
- 2 in
- Diameter:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Portable:
- Yes
- Tool Type:
- Cutter
- UL Listed:
- No
- Weight:
- 48 oz
- Width:
- 4 in