6 x 1-1/4 in. Hex Digging Bar

You last purchased this on
 
Pipeline Products

6 x 1-1/4 in. Hex Digging Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

6 x 1-1/4 in. Hex Digging Bar

  • Fast #
  • Part #PDB60H
  • Item #855017
  • Manufacturer Part #DB60H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Length:
6 ft
Material:
Tool Steel
Number of Tools Included:
1
Tool Type:
Hole Digger
Weight:
416 oz
Width:
1-1/4 in