Poly 18 x 30 in. Air Vacuum Enclosure
Advantage Series Poly 18 x 30 in. Air Vacuum Enclosure
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Advantage Series
- Color Finish Name:
- Blue
- Height:
- 30 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Poly
- UL Listed:
- No
- Width:
- 30 in