Polyethylene 30 x 18 in. Valve Cover & Enclosure

You last purchased this on
 
Pipeline Products

Advantage Series Polyethylene 30 x 18 in. Valve Cover & Enclosure

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

Advantage Series Polyethylene 30 x 18 in. Valve Cover & Enclosure

  • Fast #
  • Part #PVCAS1830SN
  • Item #3642648
  • Manufacturer Part #VCAS-1830-SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Advantage Series
Height:
30 in
Length:
30 in
Material:
Plastic
Material Type:
Polyethylene
UL Listed:
No
Width:
18 in