Fire Hydrant Meters Lock

You last purchased this on
 
Pipeline Products

Fire Hydrant Meters Lock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

Fire Hydrant Meters Lock

  • Fast #
  • Part #PFHMLDSML
  • Item #3985786
  • Manufacturer Part #FHMLD-SML
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Locks with standard padlock
  • Corrosion resistant Stainless steel hinge
  • Simple device for locking fire hydrant meters or backflow devices to help prevent theft or tampering
  • Available in two sizes: Small (1-3/4 in ID) and large (2-1/4 in ID)
  • Requires Certification

Documents


Specifications

Coating:
Red Powder Coat
Color Finish Name:
Red
Diameter:
5-9/16 in
FM Approved:
No
Height:
3 in
Length:
8 in
Material:
Steel, Stainless Steel
NSF Certified:
No
Product Type:
Lock
Weight:
3 lb
Width:
6 in