Male Pentagon to 2 in. Square Female Socket Adapter
Male Pentagon to 2 in. Square Female Socket Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Powder Coated
- Color Finish Name:
- Red
- Fits Pipe Size:
- 2 in
- Height:
- 5 in
- Length:
- 4 in