3/4 X 400 FT 3000# Blue JETTER ASSY
Piranha® 3/4 X 400 FT 3000# Blue JETTER ASSY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets NSWMA specs
- Male NPT swaged fittings
Specifications
- Collection:
- Piranha®
- Color Finish Name:
- Blue
- Diameter:
- 3/4 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 400 ft
- Pressure - Maximum:
- 3000 psi
- Temperature Range:
- -40 to 125 Deg F
- Type:
- K11800752400