48 x 18 in. Manhole with Concentric Cone
48 x 18 in. Manhole with Concentric Cone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 48 in
- Length:
- 18 in
- Material:
- Concrete
- Product Type:
- Concentric Manhole Cone
- Width:
- 24 in