DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 23 x 24 in. 0.55 mil Can Liner in Clear

P112078

Capacity:

10 gal

SPECIFICATIONS

Capacity
10 gal
Color Finish
Clear
Length
23 in
Material
Resin
Thickness
0.55 mil
Width
24 in

Starting at
$28.14
per CASE
  • QUANTITY