23 x 24 in. 0.55 mil Flat Liner Coreless Roll in Clear
23 x 24 in. 0.55 mil Flat Liner Coreless Roll in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Clear
- Length:
- 23 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 0.55 mil
- Width:
- 24 in