DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 24 x 24 in. 0.9 mil Can Liner in Black (Case of 500)

P114917

Capacity:

10 gal

SPECIFICATIONS

Capacity
10 gal
Color Finish
Black
Length
24 in
Material
Plastic
Material Type
Polyethylene
Thickness
0.9 mil
Width
24 in

Starting at
$43.74
per CASE
  • QUANTITY