DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

Pitt Plastics 24 x 24 in. 8 mic Can Liner in Natural (Case of 1000)

P112098

Capacity:

10 gal

SPECIFICATIONS

Capacity
10 gal
Color Finish
Natural
Length
24 in
Material
Plastic
Material Type
Polyethylene
Thickness
8 mic
Width
24 in

Starting at
$32.9
per CASE
  • QUANTITY