DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 32 x 24 in. 0.9 mil Can Liner in Black

P112374

Capacity:

16 gal

SPECIFICATIONS

Capacity
16 gal
Color Finish
Black
Length
32 in
Thickness
0.9 mil
Width
24 in

Starting at
$41.34
per CASE
  • QUANTITY