DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 33 x 23 in. 0.65 mil Can Liner in White

P112201

Capacity:

16 gal

SPECIFICATIONS

Capacity
16 gal
Color Finish
White
Length
33 in
Thickness
0.65 mil
Width
23 in

Starting at
$21.54
per CASE
  • QUANTITY