DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

Pitt Plastics 33 x 24 in. 8 mic Can Liner in Black (Case of 1000)

P112138

Capacity:

16 gal

SPECIFICATIONS

Capacity
16 gal
Color Finish
Black
Length
33 in
Material
Plastic
Material Type
Polyethylene
Thickness
8 mic
Width
24 in

Starting at
$46.61
per CASE
  • QUANTITY