33 x 39 in. x 0.45 mil 33 gal Polyethylene Can Liner in Black (Case of 250)
33 x 39 in. x 0.45 mil 33 gal Polyethylene Can Liner in Black (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 33 gal
- Color Finish Name:
- Black
- Length:
- 39 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 0.45 mil
- WaterSense Labeled:
- No
- Weight:
- 9-13/20 lb
- Width:
- 33 in
- Work Load Limit:
- 35 lb