DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 36 x 30 in. 0.7 mil Can Liner in Clear (Case of 250)

P112193

Capacity:

30 gal

SPECIFICATIONS

Capacity
30 gal
Color Finish
Clear
Length
36 in
Material
Plastic, Resin
Material Type
Polyethylene
Thickness
0.7 mil
Width
30 in

Starting at
$33.02
per CASE
  • QUANTITY