DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 36 x 30 in. 0.9 mil Can Liner in White

P114922

Capacity:

30 gal

SPECIFICATIONS

Capacity
30 gal
Color Finish
White
Length
36 in
Material
Plastic
Material Type
Polyethylene
Thickness
0.9 mil
Width
30 in

Starting at
$13.13
per CASE
  • QUANTITY