DESCRIPTION

  • Liners are well suited for jobs that require superior can liners
  • Made to endure the abuse of heavy loads

Westcraft 30 x 36 in. 1.5 mil Low Density Can Liner (Case of 250)

P112375

Capacity:

30 gal

SPECIFICATIONS

Capacity
30 gal
Color Finish
Black
Length
36 in
Material
Plastic, Resin
Material Type
Polyethylene
Package Quantity
Case of 250
Thickness
1.5 mil
Width
30 in

Starting at
$44.57
per CASE
  • QUANTITY