30 x 36 in. 30 gal 0.5 mil Can Liner in Clear (Case of 250)
This product has been replaced by
Manufacturer Part #CL30367C250
30 x 36 in. 30 gal 0.5 mil Can Liner in Clear (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 0.5 mil
- WaterSense Labeled:
- No
- Weight:
- 16.2 lb
- Width:
- 30 in
- Work Load Limit:
- 35 lb